コーケン内視鏡洗浄容器ポータブル高研6日以内出荷
訪問診療先での内視鏡の洗浄・消毒が可能です。使用済みの消毒液は、付属の角型ポリビンに入れ持ち帰ることができます。消毒用トレイは内視鏡全体を消毒液に浸漬できるように、内視鏡の形状に合わせた設計にしました。消毒液使用量は約950mLです。消毒用トレイの溝は二段階構造で、消毒後の内視鏡を取り出す際、トレイの縁に触れることによる再汚染を防ぎます。本品使用上の注意事項内視鏡が破損する可能性があるため、本品に入れて持ち運びしないでください。使用後は内視鏡と消毒液を本品に入れたまま保管をしないでください。付属の角型ポリビンに消毒液を入れて持ち運ぶ際には、消毒液が漏れないよう、しっかり蓋を閉めてください。液漏れ防止のため付属のチャック付きポリ袋に入れて密封してください。内視鏡全体を消毒液に浸漬するため、使用する際には、本品を水平なところに置いて使用してください。
寸法(高さH×幅W×奥行D)(mm)【ビニールバッグ】420×320×100アズワン品番68-5615-45総質量(kg)1.2