質量(kg)3.55 / 6.5制御方式ボタン+タッチスクリーン寸法(長さL×幅W×高さH)(mm)(未開封ケース付き)465×320×200使用温度(℃)環境温度5~45 最適操作温度は15~25本体寸法(長さL×幅W×高さH)(mm)345×120×160バンド幅(mm)10~16(10-13には部品交換が必要)バッテリー型番 :リチウム電池18V/5.0Ah(4.0Ah)充電時間 :90分の充電で約700回バンド締め可能充電器 :電圧100V~240Vバッテリー質量:0.6Kg耐久(標準仕様環境下での寿命):1年以上バッテリーオプション:輸入LGバッテリー/Boschバッテリーバンド厚さ(mm)0.4~1.2充電器出力16.8~21充電器入力110V~240V-50/60Hz充電時間(分)リチウム電池5.0Ah(4.0Ah)で充電時間は約90引張強度(N)[標準モード] 張力範囲:400-2800 (調整可能)、張力ホイールの張力最大4200;レベル:1-9、[柔和モード] 張力範囲:400-1600 ;レベル:1-9モード全自動(AUT)、半自動(SEM)、手動(MAN)溶接能力推奨1.1-1.4秒(0.5-3.5秒調整可能)強度引張力:400-4000N(平押しまたは圧入)、締付速度:100-200mm/s、溶接強度:PETバンド強度の75-80%(バンドの品質による)冷却時間2.5秒(調整可能)RoHS指令(10物質対応)対応材質(バンド)PP/PET最大直流電流(A)3.5