小型水槽付DCインバータチラーオリオン機械3日以内出荷
高機能・省スペースを実現したハイスペックチラー。3つの最適 TESC(テスク/ECOスピードコントロール)搭載。負荷率の変化に伴い消費電力割合も変化します。RKE2200C-VはTESC(テスク)搭載により、従来機より更に消費電力を低減できます。従来機と比較して製品設置面積を36%削減しました。また、側面で吸排気、配管、敗戦接続できるため、背面壁付け設置を可能にしました。自己診断機能:冷媒漏れ、コンデンサ目詰まり検出機能を追加しました。IoT対応:通信用LAN基板(別売アクセサリー)を使用し、稼動データのロギングが可能です。冷媒R32採用により環境負荷を大幅に低減。R410Aを充填している従来機と単体比較し、CO2排出量(換算値)を約70%削減できます。
用途ファイバーレーザ、MRI、露光装置、高周波誘導加熱装置、プラズマ溶接機、ICP分析装置など各種機器での高精度温度制御・冷却出力(kW)圧送ポンプ(多段渦巻横型):1.28kW/インバータ駆動種類小型使用温度範囲(℃)5~40容量(L)水槽:約18電流(A)13.5電源(V)三相200±10%(50/60Hz)・220±10%(60Hz)測定制御精度(℃)±0.1(省エネモード選択時:±2)所要圧縮機(kw)1.85(冷凍用/全密閉型ロータリー式 インバータ駆動)消費電力(kW)4.4流量(L/min)25~60モーター出力(W)90×2(インバータ駆動)運転音(dB)64使用環境温度(℃)-5~45運転制御方式圧縮機回転数制御冷媒R32制御圧力(MPa)0.1~0.6(冷水)冷媒封入量(g)1.3容量(A)遮断器:30電源容量(kVA)5.2冷却能力(kW)9.6凝縮器フィンアンドチューブ型強制空冷式冷却器プレート式熱交換器:SUS316(ブレージング:Cu)加熱能力(kW)2.5