用途木材の押し切り切断・スライド切断・角度切断・傾斜切断・複合切断回転数(min-1[r.p.m])約5300電源(V)AC100電流(A)12消費電力(W)1100コード長さ(m)2.0対応材質木工用ノコ刃外径(Φmm)190ノコ刃内径(Φmm)20周波数(Hz)50/60質量(kg)9(付属品は除く)付属品補助スタンド×2、たてバイス、ダストパック、六角棒レンチ×3、交換用カーボンブラシ×2本体寸法(長さL×幅W×高さH)(mm)610×410×450仕様ターンテーブル回転範囲:左右0~45°、ノコ刃傾斜角度範囲:0~45°使用可能ノコ刃外径(mm)185~190定格時間(分)30