交換レンズオリンパス5日以内出荷
高解像と小型化を両立、広角から中望遠域をカバーする大口径標準ズームレンズ9群14枚(EDレンズ2枚、EDAレンズ1枚、HRレンズ2枚)のレンズ設計により、小型ながらも優れた描写力を発揮します。DSAレンズを含む非球面レンズ4枚を効果的に配置することで、ズーム変動による収差の発生を効果的に補正し、ズーム全域で中心から画面周辺まで高い解像力を実現。さらに、最新の非球面レンズ製造技術によりレンズ表面の散乱を抑制してフレアを低減し、よりヌケの良い描写を実現しています。また、防ぐことが困難だったゴーストやフレアを徹底的に排除するZEROコーティングをレンズ表面に施し、コーティングの配置面を最適化することにより、逆光撮影時でもクリアな描写を可能にしています。信頼の耐環境性能過酷な環境下でも安心して使える、IP53の優れた防塵・防滴性能と-10℃耐低温性能を備えています。防塵・防滴・耐低温性能を持つカメラボディーと組み合わせることで、雨や雪の中、砂塵舞う過酷な環境でも安心して撮影を続けられます。また、なめらかで傷や汚れがつきにくいフッ素コーティングを最前面のレンズに採用しており、雨や雪、埃っぽい環境での撮影時にレンズに汚れがついてもブロアーやレンズクロスで除去しやすく、環境に左右されることなく撮影を続けられます。あらゆるフィールドで軽快に活躍ズーム全域で撮像面からの最短撮影距離20cmを実現し、望遠端ではハーフマクロを超える最大撮影倍率0.6倍(35mm判換算)のクローズアップ撮影が可能です。また、広角端でも主要被写体に近づけるので、遠近感を誇張したワイドマクロ撮影など幅広い用途に応えます。動作音の原因になるギアの排除、サブミクロン精度に仕上げたシャフトと素早い動きに対応できるリニアモーター駆動方式の採用により、ダイレクトにフォーカス用レンズを駆動。レンズ2枚を接合した小型・軽量フォーカスユニットをMSC機構で駆動させ、俊敏で静粛なAF駆動を実現しています。50コマ/秒連写に対応する高速・高精度AFにより、静止画・動画ともにストレスなく快適な撮影を楽しめます。瞬時にマニュアルフォーカスに切り替えられるマニュアルフォーカスクラッチ機構や、各種機能を割り当てできるL-Fn(レンズファンクション)ボタンなどを搭載しており、撮影時の操作性にも優れています。
レンズ標準レンズ径(Φ)×全長(mm)最大69.9×84質量(g)382(レンズキャップ、レンズリアキャップ、レンズフードを除く)フィルター直径(Φmm)62焦点距離(mm)12-40レンズ構成9群14枚画角84°-30°羽根枚数7枚(円形絞り)絞り最小絞り(F値):22最大口径比F2.8撮影距離(cm)最短20倍率(倍)最大撮影:(Wide)0.11、(Tele)0.335mm換算24-80mm相当防塵・防滴IP53 ※OLYMPUS製防滴ボディと組み合わせたときに性能を発揮付属品レンズキャップ(LC-62G)、レンズリアキャップ、レンズフード(LH-66D)、ラッピングクロス、取扱説明書、保証書