カテゴリ
- パソコン/周辺機器(2)
絞り込み
ブランド
- RealSense
エコロジープロダクト
RoHS10物質対応(2)
「d435i」の検索結果

RealSense Depth Camera D435i
RealSense¥79,980税込¥87,9781台欠品中RealSense Depth Camera D435iは、D435の深度検知機能に慣性計測ユニット(IMU)を搭載しています。IMUは、高精度なスキャンを実現するために、追加のデータセットを提供することで、より高密度な再構成を可能にします。また、ロボット工学においては、ロボットオペレーティングシステム(ROS)がロボットにこの入力情報を提供し、ロボットの位置を把握できるようにします。仕様【Form Factor】Camera Peripheral【Vision Processor Board】RealSense Vision Processor D4モジュール【カメラ】RealSense Module D430 + RGB Camera適合範囲.3 to 3m精度【深度】<2% at 2 mセンサー【RGB】Rolling Shutter機構【取付】- One 1/4-20 UNC thread mounting point、- Two M3 thread mounting points解像度【深度ストリーム出力】Up to 1280 × 720【RGBセンサー】2 MP【RGBフレーム】1920 × 1080使用環境Indoor/Outdoor寸法(長さL×奥行D×高さH)(mm)【カメラ】90×25×25視野角87° × 58°【RGBセンサー】69° × 42°コネクタUSB-C 3.1 Gen 1RoHS指令(10物質対応)対応フレームレート【深度ストリーム出力】Up to 90 fps【RGB】30 fps距離【最小深度】~28 cm(at Max Resolution)イメージセンサーGlobal Shutterテクノロジー【深度】Stereoscopic
RealSense Depth Camera D435if
RealSense¥119,800税込¥131,7801台欠品中・28ナノメートル(nm)プロセス技術を採用し、最大5つのMIPIカメラシリアルインターフェース2レーンをサポートする強力なビジョンプロセッサ。リアルタイムの奥行き画像を計算し、出力を高速化します。・正確な奥行き認識を実現する、高度なステレオ奥行きアルゴリズムを搭載。・最大1280 x 720解像度の画像間の視差をキャプチャできる、IRパスフィルターを備えた画像センサーセット。・クロスプラットフォームのオープンソースRealSense SDK 2.0をサポート。・画像調整とカラーデータのスケーリングを行う専用のカラー画像信号プロセッサ。・オブジェクトを照射して奥行きデータを強調するアクティブ赤外線プロジェクター。・RealSenseビジョンプロセッサD4ボード上で、必要に応じて奥行きデータと整合をとるためにタイムスタンプが付与されたIMUデータ。仕様【Form Factor】Camera Peripheral【Vision Processor Board】RealSense Vision Processor D4 with IMUモジュール【カメラ】RealSense Module D430 + RGB Camera適合範囲3 to 3m精度【深度】<2% at 2 mセンサー【RGB】Rolling Shutterフィルター【深度】IR Pass機構【取付】- One 1/4-20 UNC thread mounting point、- Two M3 thread mounting points解像度【深度ストリーム出力】Up to 1280 × 720【RGBセンサー】2 MP【RGBフレーム】1920 × 1080使用環境Indoor/Outdoor寸法(長さL×奥行D×高さH)(mm)【カメラ】90×25.8×25視野角87° × 58° (±3°)【RGBセンサー】69° × 42°コネクタUSB-C 3.1 Gen 1RoHS指令(10物質対応)対応フレームレート【深度ストリーム出力】Up to 90 fps【RGB】30 fps距離【最小深度】~28 cm(at Max Resolution)イメージセンサーGlobal Shutterテクノロジー【深度】Stereoscopic