重量・温度計測(センサー別売)等マルチな機能を備えています。RS232/USBインターフェース付きで、ソフトウェアlabworldsoft(R)(別売)で制御・記録が可能です。
仕様本体●サイズ:160×270×85mm●最高温度:340℃●プレートサイズ:Φ135mm●重量:2.7kg●保護等級:IP42●機能:重量計測(0~5000g)・粘度傾向測定・キャリブレーション・逆回転●PT100・70温度センサー付属●コード番号:0005020004●点検項目:実測回転数・実測温度・絶縁抵抗値・外観回転数(min-1[r.p.m])50~1700撹拌容量(L)20材質(プレート)ステンレス(SUS304)アズワン品番1-1815-21-22校正証明書点検・検査書