仕様●シェーカーKS/HS 501専用アタッチメント、●直径(Φm):センサー部:3●プローブタイプ:温度センサー●温度センサー接続:DIN 41524●温度測定の誤差:±(0,15 + 0,2% o.Mv.)K●温度計測範囲:-50 - +400℃材質センサー部:ステンレス 1.4571長さ(mm)センサー部:230質量(kg)0.031反応時間t9/10 10secセンサータイプPT100(DIN IEC 751 Class B)深さ(mm)最低液浸:20ケーブル長(mm)1000アズワン品番63-8455-39