種別40W形電球の種類LED口金G13光色ブルーライト対策(昼白色)消費電力(W)(グロー方式)17~25、(ラピッド方式)20~22、(インバータ方式)10~29、(AC電源直結方式)17~22材質ポリカーボネート、アルミニウム質量(g)400使用温度範囲(℃)-25~+55規格(安全規格)JIS C 8147-2-13:2014、JIS C 8154:2009点灯形グロー方式、ラピッド方式、AC電源直結方式全光束(Lm)1650(グロー方式、ラピッド方式、AC電源直結方式)、700~1900(インバータ方式)管径×長さL(mm)28.9×1198.8色温度(K)4600~5500取付け方法既存の蛍光灯器具に工事不要で取付できますLED寿命(時間)40000時間(40℃にて)適合器具グロー方式、ラピッド方式、インバータ方式、AC電源直結方式直下照度(Lx)390(グロー方式、ラピッド方式、AC電源直結方式)、170~460(インバータ方式)演色指数(Ra)82