【レンタル】温度データロガー(ptセンサー付・校正証明書付)T&D(ティアンドデイ)翌々日出荷から10日以内出荷
Pt100センサ対応小型データロガーTR-5iシリーズは、温度・電圧・4-20mA・パルス数を測定・記録するデータロガーです。ロガー本体は防水仕様で-40~80℃の多様な環境下で使用できます。電池駆動のため設置場所を選びません。記録データは別売のコミュニケーションポートTR-50U2、もしくはデータコレクタTR-57DCiのどちらかを経由してパソコンへ転送でき、グラフ表示・データ解析が可能です。また、データコレクタを使用すればデータロガーを回収することなく現場でのデータ収集・閲覧も可能です。
測定対象温度1ch Pt100、Pt1000測定範囲(℃)-199~600精度±0.3℃±読み値の0.3%表示測定値、電池残量、その他データ記録件数16000動作温度範囲(℃)-40~80寸法(幅W×奥行D×高さH)(mm)47×19×62付属品入力モジュール、電池、PTセンター(1M)