PCリンクデジタルマルチメーターカイセ4日以内出荷
バーグラフが5倍の感度でズームアップ PCと接続し、測定データをパソコンに取り込めますブザー、LCD表示によるテストリード誤挿入防止機能最大/最小値、ピークホールド、偏差測定ホルスタ、温度プローブを標準装備
仕様周波数、導通試験、ダイオード、静電容量、温度付属品ホルスタ、100-67テストリード、818-02温度プローブ、電池(9V 6F22)1本内蔵、スペアヒューズF27(1A/600V),F28(10A/600V)各1本対応OSWindows95、98、ME、2000、NT4.0、XP、Vista、7表示5000カウントLCD文字高(mm)18機能最大/最小値、ピークホールド、偏差測定、レンジホールド、ディスプレイホールド、オートパワーオフ(解除可)、バーグラフズーム機能、バックライトサンプリング数字(5回/秒)、バーグラフ(60回/秒)レンジ切替オート/マニュアルレンジ交流電流(レンジ)500μA、5000μA、50mA、500mA、5A、10A、(分解能)0.1μA、1μA、10μA、100μA、1mA、10mA