18件中 1~18件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順


Cyclic Olefin Copolymer (COC) material。Flat top for improved sealing。Ultra clear 127μm film thickness。Custom bar codes available for compatibility with the Kalypsys System。Low autofluorescence。Broad chemical resistance including DMSO and al
仕様●Description:1536-well black microplate, high base●Treatment:TC-treated●Sterile:Yes●Qty/Pk:10●Qty/Cs:50 アズワン品番65-3962-60
1ケース(5パック×10個)
289,800 税込318,780
欠品中

Cyclic Olefin Copolymer (COC) material。Flat top for improved sealing。Ultra clear 127μm film thickness。Custom bar codes available for compatibility with the Kalypsys System。Low autofluorescence。Broad chemical resistance including DMSO and
仕様●Description:1536-well white microplate, high base●Treatment:TC-treated●Sterile:Yes●Qty/Pk:10●Qty/Cs:50 アズワン品番65-3962-62
1ケース(5パック×10個)
289,800 税込318,780
欠品中

白い壁のマイクロプレートは発光シグナルを強化し、発光と蛍光の低バックグランドです。このマイクロプレートは標準的な96ウェルマイクロプレートの培養面積の半分です。平底のトータルボリュームは190μLです。ボトムは従来のポリスチレンプレートより60%薄いために、蛍光バックグランドが低く、340nm以下での測定を可能にします。不透明の壁は
仕様●パック入数:25/パック●ケース入数:100/ケース●ブランド:Corning(R)●プレートフォーマット:96ウェルハーフエリア●プレート外観:ハーフエリア●プレート色:黒クリアボトム●ウェルボトム:フラット●ボトムの色:クリア●ウェル容量:190μL●培養面積:0.16cm2●推奨培地ウェル容量:50-100μL●推奨ワーキングボリューム:25-125μL●滅菌:あり●フタ付き:あり アズワン品番65-3960-93
1ケース(4パック×25個)
179,800 税込197,780
欠品中

黒色壁のプレートは、蛍光のバックグラウンドを低くし、光の散乱を最小限に抑え、クロストークも低くなります。黒色壁はウェル間のクロストークを抑えます。光学的に透明な平底は、直接顕微鏡での観察を可能にします。上方、または下方読み取り用の機器で使用することができます。トータルボリュームが112μLの平底です。推奨ワーキングボリュー
仕様●パック入数:20/パック●ケース入数:100/ケース●ブランド:Corning(R)●プレートフォーマット:384ウェル●プレート外観:スタンダード●プレート色:黒クリアボトム●ウェルボトム:フラット●ボトムの色:クリア●ウェル容量:112μL●培養面積:0.06cm2●推奨培地ウェル容量:25-50μL●推奨ワーキングボリューム:20-80μL●滅菌:あり●フタ付き:あり アズワン品番65-3961-82
1ケース(5パック×20個)
249,800 税込274,780
欠品中

。高い光学品質のフィルムボトム、黒色マイクロプレートは、イメージングシステムを使ったハイコンテントセルベースアッセイに適しています。ローベースプレートは、開口数が高い対物レンズを使っている場合でも、遮蔽されることなく、すべてのウェルを読むことができます。フィルムボトムは平滑で光学的に明澄な表面を提供するため、オートフォーカス時間の低減、スループットの増加を実現できます。細胞培養に適しています。190μmの厚さのフィルムボトムはイメージング顕微鏡に非常に適しています。イメージングデバイス用の平面性を保証する、優れたウェルボトムの平滑性。低いバックグラウンド蛍光と最小限のクロストークにより、セルベースアッセイに対応した最高の光学品質を実現。低いバックグラウンド蛍光と最小限のクロストークにより、細胞ベースアッセイに対応した最高の光学品質を実現。384ウェルマイクロプレートの形状は「ウィッキング作用」による試薬損失を回避します。材料:サイクリックオレフィンコポリマーとCOCフィルムボトム
仕様●パック入数:20/パック●ケース入数:20/ケース●ブランド:Corning(R)●プレートフォーマット:384ウェル●プレート外観:ローベース●プレート色:黒クリアボトム●ウェルボトム:フラット●ボトムの色:クリア●ウェル容量:80μL●培養面積:0.03cm2(approx.)●推奨ワーキングボリューム:45μL●表面処理:細胞培養表面処理●滅菌:あり●フタ付き:あり アズワン品番65-3962-02
1ケース(20個)
71,980 税込79,178
欠品中

高い光学品質のフィルムボトム、黒色マイクロプレートは、イメージングシステムを使ったハイコンテントセルベースアッセイに適しています。ローベースプレートは、開口数が高い対物レンズを使っている場合でも、遮蔽されることなく、すべてのウェルを読むことができます。フィルムボトムは、平滑で光学的に透明な表面を提供するため、オートフォーカス時間の低減、スループットの増加を実現できます。細胞培養に適しています。190μmの厚さのフィルムボトムはイメージング顕微鏡に非常に適しています。イメージング装置に対し平面性を保証する、ウェルボトムの優れた平滑性。低いバックグラウンド蛍光と最小限のクロストークにより、セルベースアッセイに対応した最高の光学品質を実現。ハーフエリア96ウェルマイクロプレートは試薬使用量を減らします。材料:サイクリックオレフィンコポリマーとCOCフィルムボトム
仕様●パック入数:20/パック●ケース入数:20/ケース●ブランド:Corning(R)●プレートフォーマット:96ウェル●プレート外観:ローベース●プレート色:黒クリアボトム●ウェルボトム:フラット●ボトムの色:クリア●ウェル容量:190μL●培養面積:0.16cm2(approx.)●推奨ワーキングボリューム:50μL●滅菌:あり●フタ付き:あり アズワン品番65-3962-01
1ケース(20個)
53,980 税込59,378
欠品中

1ケース(4パック×25個)ほか
75,980 税込83,578
6日以内出荷から63日以内出荷
バリエーション一覧へ (5種類の商品があります)


1ケース(1パック×10個)ほか
12,980 税込14,278
4日以内出荷から61日以内出荷
バリエーション一覧へ (22種類の商品があります)