【レンタル】恒温油槽トーマス科学翌々日出荷から4日以内出荷
高性能・コンパクト設計の恒温油槽です。デジタル式温度調節器のPID制御により高精度の温度コントロールを実現しています。従来の漏電ブレーカー、槽内温度過昇防止警報のほかに媒体液の蒸発等による液面の低下を検知するフロートスイッチを設置しさらに安全性に配慮しました。▼最高温度+200℃まで約100分で到達します。外部循環機能▼循環ポンプを装備し槽内での試験等だけでなく200℃までの高温の液体を外部循環し外部装置等の加熱・恒温維持等にもお使いいただけます。
槽内寸法(幅×奥行×高さ)(mm)300×220×200(有効)容量(L)16温度範囲(℃)室温+10~200温度安定度±0.1℃以内撹拌機撹拌兼用型循環ポンプによる最大吐出圧力(MPa)0.02(100mm2/s オイル常温)(循環ポンプ(撹拌兼用))電源(V)AC100(50/60Hz)13A電源コード(m)2モーター(W)60(循環ポンプ(撹拌兼用))最大揚程(m)2(循環ポンプ(撹拌兼用))最大流量(L/min)2.8(循環ポンプ(撹拌兼用))仕様【循環IN-OUT】外径Φ12ホース口(Rp3/8)