使用温度範囲(℃)-50~800測定範囲(℃)0~1200(放射温度計)分解能(℃)1(放射温度計)照準レーザーマーカー(JIS C 6802 クラス2)最大応答速度(m/sec)放射温度計:約300ヘッド径(Φmm)15(センサヘッド)検出素子サーモパイル表示範囲(℃)-50.0~1250許容差±2.5℃(100℃金属表面における許容差)応答速度1.5秒熱電対Kタイプ検出波長8~14μm
使用温度範囲(℃)-50~500測定範囲(℃)-50.0~500.0(放射温度計)分解能(℃)0.1(放射温度計)照準レーザーマーカー(JIS C 6802 クラス2)最大応答速度(m/sec)放射温度計:約300ヘッド径(Φmm)15(センサヘッド)検出素子サーモパイル表示範囲(℃)-50.0~525.0許容差±2.5℃(100℃金属表面における許容差)応答速度1.5秒熱電対Kタイプ検出波長8~14μm