仕様分解能:0.1℃●本体測定精度:-50~+200℃/±0.3℃)、その他/±0.8℃●入力センサー:白金測温抵抗体Pt1000 クラスA●センサーコード長:約1m(標準)●※別途コードをお求め際は、お問い合わせください。●防水機能:IPX5●機能:時計・メモリー(99件)・HOLD・MAX/MIN・キーロック・オートパワーオフ・外部データ出力●材質:ABS樹脂(抗菌仕様)●電源:単3乾電池×2本(テスト用付属)●重量:160g●ストラップ付き●本体●サイズ(mm):65×25×155●プラチナサーモ●付属品:白金温度計(プラチナサーモ)標準センサー SN-3400-01(2-615-11)●★校正ポイントは、25℃・80℃2ポイントです。●※こちらは本体とセンサのセットでの校正となります。測定温度範囲(℃)本体指示:-100~400アズワン品番2-615-01-57校正証明書一般校正(中国語)