防塵防水デジタルマルチメータカスタム22日以内出荷
IP65規格に準拠した防塵防水構造。突然の雨、埃の多い過酷な現場でも安心。2mの落下耐性クリアで衝撃対応性能を強化。コンパクトなボディーに、電圧(直流、交流)、電流(直流、交流)、抵抗、周波数、静電容量、導通チェック機能、ダイオードチェック機能を持たせた、小型軽量のデジタルマルチメータ。真の実効値方式(TrueRMS)により正弦波以外の波形でも実効値の表示が可能。暗い所で便利なLEDライトを製品先端に装備。バックライト付きで、暗い所でも安心です。ホールド機能、MAX/MIN機能。電池の消耗を防ぐオートパワーオフ機能を搭載しています。
用途工業現場、電気工作、学校での技術実習等のチェックに付属品取扱説明書、単4形乾電池×3本、テストリード表示液晶、最大4000カウント分解能【直流電圧(V)】0.001/0.01/0.1/1、【交流電圧(V)】0.001/0.01/0.1/1、【直流/交流電流(A)】0.1μ/1μ/0.01m/0.1m/0.001/0.01、【抵抗(Ω)】0.1/0.001k/0.01k/0.1k/0.001M/0.01M、【周波数(Hz)】0.001/0.01/0.1/0.001k、【静電容量(F)】0.01n/0.1n/0.001μ/0.01μ/0.1μ/1μ、【ダイオードチェック(V)】1mレンジ【直流電圧(V)】400m/4/40/400/600、【交流電圧(V)】400m/4/40/400/600、【直流/交流電流(A)】400μ/4000μ/40m/400m/4/10、【抵抗(Ω)】400/4k/40k/400k/4M/40M、【周波数(Hz)】10/100/1000/10k、【静電容量(F)】40n/400n/4μ/40μ/400μ/4000μ、【ダイオードチェック(V)】0~3使用温湿度範囲5~+40℃/75%RH以下(但し、結露のないこと)DUTY測定範囲:10~90%、確度:±(2.0%+2dgt)、周波数:10Hz~1kHz防塵防水性能IP65準拠オートパワーオフ約15分(解除可)確度【直流電圧(V)】±(1.0%rdg+3dgt)または±(1.0%rdg+5dgt)、【交流電圧(V)】±(1.0%rdg+3dgt)、【直流/交流電流(A)】±(1.2%rdg+3dgt)または±(1.8%rdg+5dgt)、【抵抗(Ω)】±(1.5%rdg+5dgt)または±(2.5%rdg+20dgt)、【周波数(Hz)】±1.2%、【静電容量(F)】±(4.5%rdg+10dgt)または±(3.0%rdg+5dgt)または±(10.0%rdg+10dgt)リード(mm)テストリード:約900RoHS指令(10物質対応)対応落下衝撃(m)2(工場出荷時)