データロガー騒音計カスタム当日出荷から8日以内出荷
ロガータイプの騒音計。データはSDカードに記録可能。記録したデータは市販の表計算ソフトで確認・加工が可能。データホールド機能付。最大値/最小値表示機能付。オートパワーオフ搭載(10分)。液晶バックライト搭載。
用途騒音測定に付属品取扱説明書、風防スポンジ外形寸法(mm)68×245×45分解能0.1dB周波数特性A特性、C特性電池寿命(時間)通常測定時:約145、データロガー機能動作時:約60測定レンジAuto:30~130dB、Lo:30~80dB、Med:50~100dB、Hi:80~130dB周波数範囲31.5Hz~8kHz