ビニルキャブタイヤ丸形コードオーナンバ4日以内出荷
?外観が美しく、また柔軟性・耐水性・耐熱性・加工性に優れています。?3心電源コード用として絶縁体色、黒、白、緑がございます。?より耐熱性を要求される場合には、75℃、105℃タイプも製造可能です。
用途?交流300V以下の屋内使用小型電気機器に使用されます。定格電圧(V)300以下準拠規格JIS C3306 ビニルコード絶縁抵抗(MΩ/km)(20℃)5定格温度(℃)60 (HVCTFは75 )RoHS指令(10物質対応)対応耐電圧(V/min)(水中)1000