セット内容本体、単3電池×6本、プローブ、プローブ延長ケーブル、フレキシブル延長棒、ACアダプタ6113-02、アナログ出力ケーブル、収納ケース測定範囲風速:0.01~30.0m/s/風温:-20.0~70.0℃/湿度:2.0~98.0%RH質量(g)250(電池を含まず)電源単3形マンガン電池×6本、連続使用10時間測定精度風速:±指示値の2% or 0.015m/sの大きい方/風温:±0.5℃/湿度:2~80%RH:±2.0%RH 80~98%RH:±3.0%RH表示分解能風速:0~9.99m/s:0.01m/s 10~30m/s:0.1m/s/風温:0.1℃/湿度:0.1%RH応答性風速:約1秒/風温:約30秒(風速1m/sにおいて90%応答)/湿度:約15秒