仕様【データロガー/電圧・電流】2チャンネル、【記録要素】平均風速/平均風向/最大移動平均風速/最大移動平均風向/起時/瞬時風速/瞬時風向/瞬間最大風速/瞬間最大風向/起時、【メモ数】6個、【文字数】16文字、【取扱文字】ローマ字/カタカナ/記号/英字(操作キーで任意に変更可能)、【押しボタンキー】3個(UP/DOWN/ENTER)、【スライドスイッチ】1個(REC/STOP)※測定開始/終了スイッチ、【プレタイマー機能】設定範囲:OFF、0~30秒、1~59分※記録動作前に外部機器の電源をON/OFFする機能、【アフタースタート機能】指定した月日時分から測定動作を開始(初期値はOFF)、【電池残量表示機能】内蔵電池の残量を予測によりLCD表示器に10段階で出力※電池交換時には残量リセット操作によって満タン状態となります、【回収機能】手動操作及び自動データ転送セット内容本体(KADEC21-KAZE-C)(カメラ電池CR123×4本)、風向風速センサー(センサー10m・バンドクランプ付)、先端ノーズコーン(プロペラ押さえ付)、プロペラ、方位リング+バンドクランプ、SDカード、カードリーダー、KADEC21通信ソフト(CD-R)、収納ケース、取扱説明書、簡易取扱説明書(設置ガイド)材質【センサー】ABS樹脂/ポリプロピレン型式KDC-S04(気象庁検定あり:KDC-S04-05103)質量(kg)【センサー】1.0測定範囲【風速】0~100m/s、【風向】0~359°形式FAT、FAT32対応電源【動作電源】CR123A×2、【外部電源】DC12V(最大DC24V)、【カード用電源】CR123A×1個寸法(幅W×高さH)(mm)【センサー】550×370検出方式発信方式(風速)、ポテンショメータ(風向)測定精度【風速】±0.2m/s、【風向】±0.3% FS記録方式【記録データ】メモリスクロール方式、【メモリーカード】CSVファイル記録媒体SDカード通信方式RS-232C(保守及び外部機器接続用)出力範囲0.098m/s/Hz(風速)、0~10KΩ(風向)表示器16文字2行キャラクタLCD表示器(バックライト付き)※-10℃以下では、表示がうすく表示レスポンスは多少低下※90秒以上操作キーによる操作がないときは、自動的に表示はOFFになりますサンプリング【風向風速】1秒、【電圧・電流】インターバル時動作環境-25~80℃で精度保証記憶容量【記録データ】97280要素、【メモリーカード】32GB以下OSI-TRON(リアルタイムOS)採用により各機能が独立して動作起動風速(m/s)0.9、0.9(5°)、1.3(10°)耐風速(m/s)100測定インターバル【秒】1/2/5/10/20/30、【分】1/5/10/30、【時】1消費電流スリープ時電流:50μA以下(STOP時)/150μA以下(REC時)測定分解能【風速】0.1m/s、【風向】1°サービス分類レンタル