取付方式DINレール結線方式e-CON定格電流(JIS)(A)約0.005質量(g)約145漏洩電流【出力部】OFF時/0.1mA接続方式外部/9極2ピースコネクタ(伝送路、ユニット電源端子、I/O電源端子、COM1、COM2)出力点数8入力点数8応答時間【入力部】0.2ms以下(DC24V時)【出力部】ON→OFF/1.5ms以下(抵抗負荷)、OFF→ON/0.5ms以下絶縁方式フォトカプラ絶縁最大負荷電流(mA)【出力部】約500/1点 2.4A/1コモン(全点ON時 300/1点)定格負荷電圧(V)DC24使用電圧範囲(V)DC19.2~26.4(リップル率5%以内)突入電流(A)【出力部】1/最大 10ms以下コモン仕様16点1コモン入力形式シンクタイプ定格入力電流(mA)約5入力抵抗約4.7kΩ出力形式シンクタイプ耐電圧(V/min)【DC外部端子一括-アース間】AC500サージキラーなし占有局数1局32点割付(16点使用)