材質絶縁本体:66ナイロン樹脂 UL94 V-0、導電板:銅、スプリング:SUS、記名板:PVC(白)、ボタン:66ナイロン樹脂 UL94 V-0形状1段色青全長L(mm)【端子台】端子幅(4.2)×極数(P)+側板2枚(4)定格絶縁電圧(V)AC DC500温度上昇導電金具の温度上昇値35℃以下準拠規格JIS C 8201-7-1、NECA C 2811(旧JIS C 2811)定格インパルス耐電圧(kV)6~8周囲温度(℃)-25~+60(氷結又は、結露しないこと)相対湿度45~85%結線方式スプリングロック絶縁抵抗各充電部相互間及び各充電部と取付金属板間で200MΩ以上(DC500Vメガにて)構成部品【中間板】VTX-2/3【側板】VTX-1.5/3E VTX-1.5/3E1【記名板】AM-10【レール】DAV4【止め金具】SDV-3耐電圧(V/min)【商用周波】3000電線むき長さ(mm)10~11