仕様出力、制御系ネットワーク種類/CC-Link、NPN出力、I/Oユニット電源(電圧):DC20.4~26.4V(リップル率5%以内)、I/Oユニット電源(電流):50mA以下(DC24V、全点ON時)質量(g)約140漏洩電流OFF時/0.1mA接続方式(外部)7極2ピースコネクタ(伝送路、ユニット電源端子、FG端子)出力点数16点応答時間ON→OFF/1.5ms以下(抵抗負荷)、OFF→ON/0.5ms以下絶縁方式フォトカプラ絶縁最大負荷電流(mA)約500/1点(全点ON時225mA/1点)、3.6A/1コモン定格負荷電圧(V)DC12/24接続端子圧接コネクタ(PRS)突入電流(A)最大1.0/10ms以下コモン仕様16点1コモン使用電圧範囲DC10.2~26.4V(リップル率5%以内)絶縁抵抗DC外部端子一括- アース間DC500V 絶縁抵抗計にて10MΩ以上耐重量ノイズDCタイプのノイズ電圧±900Vp-p、ノイズ幅1μs、ノイズ周波数45Hz、ノイズシュミレータによる出力形式シンクタイプ耐電圧(V/min)DC外部端子一括- アース間AC500サージキラーなし占有局数1局32点割付(16点使用)