種類トグルスイッチ定格電圧(V)DC12/DC24使用温度範囲(℃)-25~+80耐電圧AC1000V 1分間定格電流(A)20(DC12V)/10(DC24V)定格消費電力(W)240絶縁抵抗(MΩ)100以上(DC500V)(初期値)接触抵抗(mΩ)30以下(初期値)取付け方法ネジ止め(Φ12)定格負荷(抵抗)AC125V10A/DC12V15A、(微小)DC5V 10mA電気的寿命(定格負荷)30000回以上(開閉頻度30回/1分)機械的寿命50000回以上(開閉頻度30回/1分)(定格負荷)耐振性JIS-D160 1種B類防水性JIS-IP67(C0920)