仕様変換レート:500 mV/A、50 mV/A質量(g)310(電池別)外形寸法(mm)262×81×36電源ACアダプタ(付属)/9V 角形乾電池 (006P乾電池)(付属していません)周波数帯域(MHz)DC~1クランプ径(Φmm)10.3測定電流最大:70A(DC)/50Arms(AC)確度±3% ±20 mA at 500 mV/A (20 mA ~ 7 A peak range) 、±4% ±200 mA at 50 mV/A (200 mA ~ 50 A peak range) 、±15% max at 50 mV/A (50 A peak ~ 70 A peak range)電流レンジ70A、7A(2レンジ切り替え)最大電圧(V)CATIII 600(600VACを超える電圧の箇所にクランプしないでください。)
仕様変換レート:100 mV/A、10 mV/A質量(g)260(電池別)外形寸法(mm)280×70×32電源ACアダプタ(付属)/9V 角形乾電池 (006P乾電池)(付属していません)周波数DC~300kHzクランプ径(Φmm)11測定電流最大:200A(DC)/140Arms(AC)確度±3% ±50 mA at 100 mV/A (50 mA ~ 20 A peak range) 、±4% ±50 mA at 10 mV/A (500 mA ~ 80 A peak range) 、±15% max at 10 mV/A (80 A peak ~ 200 A peak range)電流レンジ200A、20A(2レンジ切り替え)最大電圧(V)CATIII 300/CATII 600(600VACを超える電圧の箇所にクランプしないでください。)