用途太陽光パネルや半導体など高電圧が必要な安全試験にも対応します。仕様試験時間範囲:OFF、0.3s~999.9s、アーク検出あり、立上り時間制御あり、立下り時間制御あり、ウインドコンパレータあり質量(kg)約9.8測定範囲電流測定:0.001mA~20.00mA容量最大適合:1uF(6kV)電源AC 100V~240V ± 10%、50Hz/60Hz、消費電力1000VA定格電力(W)120(12kV/10mA)精度電圧精度:(無負荷時)±(1% of setting +5V)、電流判定:± (3% of setting+30μA)寸法(幅W×高さH×奥行D)(mm)380×148×492分解能電圧:1V、電流測定:0.1μA (0.1μA~999.9μA)/1μA(1μA~9.999mA)/10μA(10.00mA~20.00mA)周波数0Hz出力波形DCインターフェースUSBホスト(メモリ/バーコードリーダ)、USBデバイス(仮想COM)、RS-232C、GP-IB(オプション)、LAN(オプション)、外部制御メモリー100ブロック(MANU)/100ブロック(AUTO)ディスプレイ7インチ色LCD測定確度電圧測定:± (1% of reading+ 5 V)、電流測定:±(1.5% of reading+3μA): I<1mA/±(1.5% of reading+30μA) : I≧1mA立ち上り/立ち下がり時間0.1~999.9s/0.0~999.9s確度電圧確度:± (1% +5V)定格電流(mA)10/0.001~2(0.05kVモードグランドモード:ON/OFFオフセット最大5μA絶縁抵抗DC50V~5.000kVRoHS指令(10物質対応)対応関連資料リーフレット(1.51MB)耐電圧(kV)DC0.050~12.00取扱説明書(11.19MB)時間精度試験時間:±(100ppm+20ms)ウエイト時間範囲:0.0~999.9s