超柔軟・環境配慮型・電気機器用耐燃柔軟性架橋ポリエチレン絶縁電線太陽ケーブルテック(旧:テイコク)¥1,398,000税込¥1,537,800
1セット(100m×30巻)
92日以内出荷
・導体に可とう撚りを使用。・絶縁体にノンハロゲン耐燃柔軟性架橋ポリエチレンを使用。・低発煙性。・許容曲げ半径2Dにて配線が可能(固定用)・耐燃性125℃ ※125℃は「CMJ登録で125℃登録材料使用」を意味します。 ※機器内用使用時の許容電流(導体許容温度125℃になります。) ※電源使用時の許容電流(導体許容温度90℃になります。)・耐寒ー40℃・電気用品安全法に適合。・UL VW-1相当。(8mm2以上)
用途・1500V以下の電気機器の配線・ノンハロゲン要求に対応。・定格電圧1500V、耐熱125℃。仕様許容屈曲半径:2D色黒種類産業機器用ケーブル適合規格PSE材質(絶縁体)耐熱柔軟性架橋ポリエチレン芯数1難燃性JIS 3005の4.26.2のb定格温度(℃)90RoHS指令(10物質対応)対応材質(導体)軟銅より線耐電圧(V/min)12000
超柔軟・環境配慮型・電気機器用耐燃柔軟性架橋ポリエチレン絶縁電線太陽ケーブルテック(旧:テイコク)5日以内出荷
・導体に可とう撚りを使用。・絶縁体にノンハロゲン耐燃柔軟性架橋ポリエチレンを使用。・低発煙性。・許容曲げ半径2Dにて配線が可能(固定用)・耐燃性125℃ ※125℃は「CMJ登録で125℃登録材料使用」を意味します。 ※機器内用使用時の許容電流(導体許容温度125℃になります。) ※電源使用時の許容電流(導体許容温度90℃になります。)・耐寒ー40℃・電気用品安全法に適合。・UL VW-1相当。(8mm2以上)
用途・600V以下の電気機器の配線・ノンハロゲン要求に対応。・定格電圧600V、耐熱125℃。仕様許容屈曲半径:2D色黒種類産業機器用ケーブル適合規格PSE材質(絶縁体)耐熱柔軟性架橋ポリエチレン芯数1難燃性JIS 3005の4.26.2のb定格温度(℃)90RoHS指令(10物質対応)対応材質(導体)軟銅より線