ディスペンセッテS三商5日以内出荷
幅広い用途に対応しており、強酸、塩基、各種有機溶媒といった浸食性を持つ試薬のボトル分注も可能です。。バルブブロックが360℃回転する為、試薬瓶のラベルを正面に向けて分注することができます。。ボトル接続部のネジサイズは45mmですが、標準付属のアダプタを使用することで様々なサイズの試薬瓶に接続することができます。。バルブ用シールが不要。分解も簡単なので、洗浄が容易です。。オートクレーブ滅菌(121℃)が可能です。。スプリングにプラチナ-イリジウムが使用されています。
仕様付属アダプタ:GL28/S28、GL32、S40容量(mL)1~10精度≦±0.5%再現性≦±0.1%