インキュベーター三商7日以内出荷
マイコンPID制御で高精度な温度コントロール。設定温度と庫内温度をデジタルで二段表示。タイマー機能付のSIB-35CPは、オートスタート・オートストップ・SVスタート運転に加え、最大16ステップのプログラム運転が可能。温調器の自己診断機能に加え、温度ヒューズが付いていますので異常な温度上昇時にはヒューズが溶断され、電源を遮断します。扉は右開き・左開き両方に対応できます(出荷時右開き)。ケーブル孔(Φ35mm)、サービスコンセント(MAX2A)付。
付属品棚板(ステンレス、耐荷重約8kg/枚)2枚質量(kg)約17容量(L)約35温度範囲(℃)(室温+5)~60方式自然対流式有効内寸(幅W×奥行D×高さH)(mm)330×300×360ヒーターシリコンコードヒータ 100W温度精度±0.5℃(at37℃、無負荷時)温度分布±1.5℃(at37℃、無負荷時)外寸法(幅W×奥行D×高さH)(mm)412×376×545プログラム機能最大16ステップタイマー1分~99時間59分観察窓3tガラス2重方式 W180×H280mm