ラビットファー調電気敷毛布(140×80cm)コイズミ5日以内出荷
【ラビットファー調毛布毛先の長い繊維を使用して、ふんわりとした感触が楽しめるラビットファー調毛布。淡い色合いと、見る角度によって毛布の表情が変わるのも特徴です。【室温センサーで心地よい温度に室温が15℃以下になると、自動的に心地良い温度にコントロールします。※布団からコントローラーを出した状態でご使用ください。※毛布の表面温度が設定+2℃温かくなります。【足もとホカホカ、体にやさしい配線冷えやすい足元をしっかり暖める頭寒足熱配線。【頭寒足熱】とは頭を冷やし足を暖めること。よく眠れて、健康によいという昔ながらの健康法のことです。【洗濯機で洗える毛布部分は洗濯機で洗えて清潔に。※必ずコントローラーを外してください。※毛布モードに設定してください。※ドラム式洗濯機は使用しないでください。【清潔に保つダニ退治機能つき布団に挟んで「強」設定で約3時間通電することで、高温に保ってダニ退治ができます。
仕様水洗いOK材質表面ポリエステル100%/発熱布ポリエステル100%幅(mm)1400質量(kg)1.2品番(コントローラー)KMC-58高さ(mm)1奥行(mm)800消費電力(W)50コード長さ(m)(電源側):約1.9、(本体側):約0.6機能頭寒足熱配線、ダニ退治、室温センサー