消費電力(W)15.6仕様直付・壁付取付、速結端子付(送りなし)、営業用浴場使用可能、器具外結線専用型、防雨・防湿型、ねじ込式材質アルミ(ダークグレーメタリック塗装)、ガラス(乳白色・飛散防止コーティング)質量(kg)3.7直径(Φmm)310奥行(mm)139器具・セットセット品色温度(K)2700光源色電球色エネルギー消費効率(Lm/W)43.9光源寿命40000時間光束(Lm)685アズワン品番64-9328-17適合ランプLDA8(E26)×2演色指数(Ra)80電球の種類電球形LED従来光源白熱球100W相当