小型オイルメータ日東精工(3件のレビュー)当日出荷
表示部に液晶カウンタを採用した全く新しいタイプのコンパクト設計・安価な油専用流量計です。流量範囲は1:125(重油)の広レンジ測定が可能。最小流量も2L/h(重油)の超高感度です。計量部の可動部分はロータのみのシンプル構造。表示部は液晶カウンタの採用とメンテナンスフリーを実現しました。液晶カウンタはリチウム電池駆動。外部電源は一切必要ありません。また、電池は7年以上と長寿命です。ワイドな流量範囲。流量計入・出口に小型ストレーナ内蔵。配管接続時等における夾雑物を除去し、ロータの不回転を防止します。
適合流体灯油・軽油・重油・その他油類材質本体:ADC+表面処理ロータ:特殊カーボン接続口径G3/8質量(g)600使用温度範囲(℃)流体温度:-10~+55最高使用圧力(MPa)0.7精度±1.0%以内表示LCDカウンタ 8桁外形寸法(幅W×高さH×奥行D)(mm)66×66×122機能カウントリセット付最小目盛0.01L最大表示999999.99L電池寿命7年以上(リチウム電池)流量範囲(L/h)灯油:10~250重油:2~250