用途グリーンレーザーは特に視認性が高く良く見えます。建築現場の作業指示・説明に、離れた所の指示説明に、手を触れる事ができない危険物の説明に、会議・セミナーなどのポイント指示に、各種イベントの指示棒に。適合PSC消費生活用製品安全法適合品材質(本体)アルミニウムタイプ防塵・防滴電源単4アルカリ電池×2本温度(℃)25 ±5本体質量(g)65(電池含む)波長(nm)650~660到達距離(m)約50~70レーザー出力1mW未満電池寿命連続使用で約30時間使用レーザー素子:可視光赤色半導体レーザーレーザー光色レッドビーム径(Φmm)5m先で6~10