単三乾電池式LED投光器5WBIGMAN(ビッグマン)当日出荷
単3電池3本でも6本でも使用可能なマルチ回路を搭載し、単3電池が3本あれば点灯します。明るいCOB-LEDを搭載で2段階の明るさに切替可能です。カメラ用三脚に取付け可能(ネジサイズ1/4-20UNC)。別売オプション『ランタンキャップ OP-15(JANコード4962308006442)』を装着すると、暖色系の光でランタンの様に周囲360度を照らします。
用途作業灯、ワークライト、キャンプ、アウトドア、防災用など。別売の『ランタンキャップOP-15』を装着するとランタンの様に周囲を照らすことが可能。スイッチプッシュ式3段階 LOW-HIGH-OFF電源単3型アルカリ電池(3本 or 6本)保護等級IP44光源4W LED-COB最大消費電力(W)5色温度(K)5500明るさ(Lm)HIGH/300、LOW/150使用時間(時間)(電池3本時)HIGH/約5、LOW/約9(電池6本時)HIGH/約9、LOW/約12