インパクトガイドDX神沢(2件のレビュー)当日出荷
主軸6.35mm六角軸で、インパクトドライバーに対応。ドリル取付部がイージーチャックで、スムーズに先端工具の脱着が可能。本体は軽量で丈夫なアルミダイキャスト製。垂直の正確な穴をあけることができます。ベース部分にケガキ線が入ったので、センター出しが簡単になりました。V型ブロックは取り外し可能。取り付ければパイプや丸棒の、取り外せば角材等の中心に穴をあけられます。穴の深さは、ストッパーの位置を調整して自由に決められます。つまみねじは締めやすい大口径のものを採用しました。
適合14.4Vインパクトドライバー材質アルミダイカスト/スチールストローク(mm)130全長(mm)260質量(kg)1.2シャンク径(Φmm)6.35(六角軸)チャックイージーチャック六角軸対辺(mm)6.35