HDMIケーブル 2m (Premium HDMI規格認証済)DXアンテナ4日以内出荷
Premium High Speed HDMI Cable with Ethernetに適合(Premium HDMI規格認証済)のHDMIケーブルです。長さは約2mです。1本ポリ袋入。量販店及びCATV局の工事部隊向け用です。量販店等の一般店頭販売品ではありません。本体ケーブルは18Gbps帯域対応していますので4K8Kの滑らかな高解像度映像を伝送することが可能です。HDRおよびより広い色域をカバーしたBT.2020映像の伝送が可能。1本のケーブルで映像信号と音声信号をデジタルのままで高速伝送できるほか、100Mbpsのイーサネット通信が可能なHEC(HDMIイーサネットチャンネル)に対応。4K8K映像に対応しているため4Kチューナーや4Kチューナー内蔵レコーダーと4K対応テレビの接続に最適です。
Premium High Speed HDMI Cable with Ethernetに適合(Premium HDMI規格認証済)のHDMIケーブルです。長さは約2mです。量販店及びCATV局の工事部隊向け用です。量販店等の一般店頭販売品ではありません。ケーブルは18Gbps帯域に対応していますので4K8Kの滑らかな高解像度映像を伝送することが可能。HDRおよびより広い色域をカバーしたBT.2020映像の伝送が可能です。1本のケーブルで映像信号と音声信号をデジタルのままで高速伝送できるほか、100Mbpsのイーサネット通信が可能なHEC(HDMIイーサネットチャンネル)に対応 。4Kチューナーや4Kチューナー内蔵レコーダーと4K対応テレビの接続に最適です。バルク仕様のため付属品、取扱説明書、保証書なし。
仕様Premium High Speed HDMI Cable With Ethernet付属品なし。取扱説明書、保証書なし。色コネクタモールド:黒色、ケーブル:黒色ケーブル長(m)2コネクタ両端TYPE A 19P、端子:リン青銅 金メッキ、シェル:SPCC 金メッキ、モールド:PVCケーブル径(Φmm)4.5パッケージ1本:ポリ袋入れ(Premium HDMI規格認証ラベル付) 10個入れ:ポリ袋、100個入:ダンボール