受信チャンネル(ch)13~52偏波水平付属品防水キャップ×1個、F型コネクター(5Cケーブル用)×1個、レンチ(11・17mm蝶ナット用)×1個、壁面取付金具×1個、マスト固定Uボルト×1個、マスト固定金具×1個、蝶ナット×2個、スタンド×1個、ブースター電源部×1個質量(kg)【壁面取付時】約1.1、【マスト取付時】約1.3、【スタンド取付時】約0.9寸法(高さH×幅W×奥行D)(mm)【壁面取付時】379×151×99、【Φ49mmマスト取付時】379×151×176、【スタンド取付時】382×150×142、【アンテナ部】360×150×55出力インピーダンス(Ω)75(F型端子)設置場所強電界地域使用場所屋外・屋内用適合マスト径(Φmm)マスト:22~49、角柱:25×25~45×45前後比(dB)3以上受風面積(m2)0.054アンテナ利得(dB)3.2~4.3総合利得(dB)20~26VSWR2.5以下