受信チャンネル(ch)13~24、22~62偏波水平適合CATV(76~770MHz)、FM・VHF、UHF、BS、CS種別UHFミキサー内蔵質量(kg)約0.85(ch.13~24用)、約0.84(ch.22~62用)外形寸法(長さL×幅W×高さH)(mm)1030×544×250(ch.13~24用)、1030×544×250(ch.22~62用)出力インピーダンス(Ω)75適合地域京阪神地域適合マスト径(Φmm)22~48.6素子数14×2前後比(dB)10~25(ch.13~24)、12~30(ch.22~62)電圧定在波比3以下動作利得(dB)0~3(ch.13~24)、0~6(ch.22~62)構成部品ch.13~24用アンテナ(UHFミキサー内蔵)、ch.22~62用アンテナ、低損失75Ωケーブル(4C、両端に防水キャップ付)(2m)、防水キャップ