ネットワークカメラ(バレット型)マスプロ電工9日以内出荷
6つのAI検知機能を搭載モデル行列検知、集まり検知、ラインクロス検知、侵入検知、滞留検知、特定エリア侵入検知の6つのAI検知機能を搭載しています。カメラに搭載されたAIが人物、車両、自転車などを判別し、対象の被写体を検知した際に、録画の開始やE-mailを送信します。ケーブルの単独配線からPoEハブを使った配線まで施設にあわせた配線が可能!約500万画素の高解像度カメラLANケーブル1本で映像と電源を供給(PoE方式)6倍光学ズームに対応防じん・防水性能IP66に対応夜間撮影に対応電動バリフォーカルレンズを搭載
形状バレット型質量(g)約880使用温度範囲(℃)-30~60(赤外線OFF時)消費電力(W)PoE 最大約7.5電源PoE(IEEE802.3af)ケーブル長(m)約0.5(映像・電源)外形寸法(幅W×奥行D×高さH)(mm)77×292×88防塵防水性能IP66( 適切な設置や防水処理が必要です)RoHS指令(10物質対応)対応照射距離(m)赤外線:最大 約70(暗所で良好に撮影が可能な距離は約半分程度になります)