用途ポンプや機器の振動吸収、配管の偏心・偏角・伸縮吸収、地震による応力吸収仕様伸び:50mm(許容変位置)、15mm(取付時寸法許容値)縮み:50mm(許容変位置)、15mm(取付時寸法許容値)性能50mm材質(フランジ)SS400、(補強リング)SWRH、(内面ゴム)EPDM(SK10)、(外面ゴム)EPDM(SK10)、(補強コード)合成繊維形状フランジ種類伸縮管継手寸法L(mm)250使用温度(℃)-10~70最高使用圧力(MPa[kgf/cm2])1.0(10.2)使用流体給水、排水、中水、冷水、温水、冷温水、不凍液、空気、海水、JIS10K許容偏芯(mm)50(変位置)、15(取付時寸法)