SUS304ステンレスベアリングSMT(南海精工所)6日以内出荷
耐食・耐熱鋼・非磁性材として広く使われているSUS304ステンレス鋼を使用しております。
従来のSUS440Cステンレスベアリングでは対応が困難な腐食環境に適しています。
内径d(Φmm)15外径D(Φmm)42幅B(mm)13シールド形状両シールド面取寸法r(mm)1外径公差(mm)-0.035~0幅公差(mm)-0.120~0許容回転速度(min-1)1100RoHS指令(10物質対応)対応内径公差(mm)0~0.050許容ラジアル荷重(N)570