仕様電源内蔵、LED内蔵、LED交換不可、800クラス、グレアレスコーン、調色調光対応シーンコントローラー・調光器別売電圧(V)AC100-242消費電力(W)13.4寸法(Φmm)85機能調色機能付色温度(K)6500~2200埋め込み深さ(mm)105光源寿命40000時間容量(VA)15/15/16(100V/200V/242V)光色昼光色~キャンドル色RoHS指令(10物質対応)対応演色指数(Ra)93埋込穴(Φmm)75調光率(%)5~100埋込高(mm)230取付可能天井厚(mm)5~25カットオフアングル35°近接限度距離(m)0.1従来光源白熱灯100W相当