New-Era(ニューエラー)翌々日出荷から22日以内出荷
長寿命:摺動部にベアリングを使用し、長寿命です。高把持精度:機構の改善により、把持精度がアップしました。高把持力:シリンダ押力を閉力とする為、把持力が強くなりました。スイッチ位置調整可能:2個のスイッチ取付けが可能で、レバー開及び閉の確認ができます。スイッチが小形の為、本体側面の飛出しがありません。3方向からの取付可能:3面に取付用ネジを設け、自由な取付けが選択できます。
種類ハンド使用温度範囲(℃)0~60(凍結無き事)最高使用圧力(MPa)0.7使用流体空気最高使用頻度(回/min)180RoHS指令(10物質対応)対応