コードレス鉄筋カッターオグラ8日以内出荷
従来型18Vバッテリ仕様ブラシレスモーター搭載モデル
D16用18Vコードレス鉄筋カッター史上最速のD16(SD390)鉄筋を2.0秒で切断※1
モーター部には「防滴・防じん」※2ボディを使用。バッテリ部には視認性の高いバッテリ残量表示ランプ搭載。
満充電後の6.0AhバッテリでD16(SD390)鉄筋を連続300回※3切断可能
※1新品のバッテリを満充電時に使用した際の切断速度。切断速度は切断状況によって多少変動します。
※2本製品は水や粉じんに対する影響が抑えられる様に設計されていますが、水や粉じんによって故障しないことを保証するものではありません。
※3メーカーテスト値による。切断回数は切断状況によって変動します。
付属品商品ケース、スパナ、六角棒レンチ質量(kg)5.8(BL1860B装着時)モーター直流ブラシレスモーター外形寸法(長さL×幅W×高さH)(mm)328×281×103バッテリー電圧(V)18最大切断能力SD390相当品 560N/mm2(57kgf/mm2)最大D16適合バッテリーBL1860B