接続可能電線(mm2)150仕様(漏電)外部警報信号出力、LED表示付属品端子カバー2個/取付ネジ(鉄板用)2本/取付ネジ(木板用)2本/圧着端子6個/絶縁キャップ6個/6角棒レンチ1本寸法(mm)105×165×68質量(kg)1.45外形寸法(mm)105×165×68外寸法(縦×横×深さ)(mm)105×165×68接続方式圧着端子(M8)JIS規格C8201-2-2 Anne×2主な用途漏電警報付ブレーカ引きはずし方式熱動電磁式定格感度電流(mA)100・200・500切替逆接続不可警報機能(漏電)外部警報信号出力、LED表示