仕様ダイレクトキー:縦・横/書体/文字サイズその他りぼん連続印刷、お名前タグ印刷、ピッとコード印刷付属品ACアダプタ(AC0615J)・試用PROテープ質量(g)約700(電池・テープ除く)シリーズテプラPRO エントリー電源ACアダプタ、単3形アルカリ乾電池×6本(別売)、単3形充電式ニッケル水素電池×6本(別売)表示8文字×4行ラベル幅PROテープカートリッジ4・6・9・12・18・24mm入力方式JIS配列キーボード式(かなめくり方式)機能「みえ2」機能:2行固定表示最大印字行数1~6行本体寸法(幅W×奥行D×高さH)(mm)約197×219×66最大印刷幅13.5mm(18・24mm幅テープ使用時)書体漢字:3書体、かな:5書体、英数:5書体変換方式学習機能付き熟語変換文字サイズ6段階外枠87種装飾・飾り文字飾り字/5種地紋印刷既製地紋7種連続印刷可能枚数100枚まで(自動的に個別カット)文章メモリー約125文字フォントビットマップフォントファイルバックアップフラッシュメモリカッター部オートカッター内蔵ファイル約125文字/最大5ファイル表組み4種余白2段階色(本体)ネイビー印刷方式熱転写PRO印刷方式文字間隔2段階、英数字プロポーショナル方式割付け4種定長印刷(cm)2~99ヘッド構成サーマルヘッド(180dpi・96dot)デザインフォーム98種関連資料(1.75MB)表示文字数5598文字、JIS第1/2965文字、JIS第2/1198文字、かな・英数字・記号等取扱説明書(6.39MB) (6.39MB)