プリセット式デジタルオイルガン三協リール11日以内出荷
オイルリールに接続しモーターオイルを供給するデジタルメーターのオイルガンです。吐出量を10パターン設定でき、設定量で自動停止するプリセット式です。フレキシブルパイプ&スイベルは角度の微調整ができ、ノズルを上向きにすればオイルがたれにくくなります。配管内のゴミをキャッチするフィルター付きです。注油レバーにはロック機能がついています。後垂れしにくいほか、ノズルを回して吐出量を調整できます。単三電池で駆動します。
付属品オイルフィルター1個全長(mm)717質量(kg)2.5使用温度範囲(℃)-10~+60電源単3アルカリ電池4本先端形状フレキシブルパイプ&スイベル精度(%)オイル:±0.5/クーラント:±1最大使用圧力(MPa)10(100bar/1450psi)粘度(mPa・s)200(10℃)RoHS指令(10物質対応)対応流量範囲(L/min)1~30計量範囲0.00~999.99L