真空鈴島津理化4日以内出荷
音と空気の関係を実験できる真空鈴。大気圧の実験や空気の重さの測定、雲の発生実験など多彩な実験ができます。外部から磁石によって電源のON/OFFができます。付属の液晶温度計で断熱膨張の温度変化がよくわかります。上ふたはミラー状になっており、真空状態で凹面になる様子が分かります。
型式VT-9材質【容器】アクリル樹脂製、【ふた】アクリル樹脂ミラー製寸法(mm)【容器】Φ85×113、【ふた】Φ92付属品スイッチング磁石、液晶温度計(0~50℃)、煙フィルタ仕様ブザー:磁気スイッチ、振り子つき、電源DC9V乾電池(別売)、簡易真空ポンプ:吸排気兼用、接続管つき