差動式熱感知送信機(4周波切替対応型)TAKEX(タケナカエンジニアリング)5日以内出荷
現行品の差動式熱感知送信機TX-102RDAの無線部を4周波切替対応型に改良しましたので、送信機や中継機を多数使用するワイヤレスシステムにおいて電波混信が軽減でき、信頼性が向上します。付属の専用リチウム電池で約8年の電池寿命を実現しました。(常温時にて1日100回送信、現行品は付属の9Vアルカリ乾電池で1日10回送信にて約2年)本製品は、周囲温度が急激に上昇すると作動する差動式感知器と送信機を一体化したセンサ送信機です。
適合空中線:内蔵型質量(g)約320(電池含む)種類1種ヘッド出力10mW以下電源専用リチウム電池:CR17450E-R-2-CN(DC3V)、または、外部電源:DC5~15V 35mA ※電源の同時併用はできません検出方式差動式配線接続端子式機能(付帯)電源切替機能、ワンショット送信/繰り返し送信切替機能、ランダム/1回送信切替機能、接点入力切替機能、送信周波数切替機能、電池切れ報知機能、定期送信機能、本体タンパー機能周波数帯域(MHz)426帯 4波(小電カセキュリティシステムの無線局の無線設備)使用周囲温度(℃)-10~+50(0以下あるいは+40以上では、電池の機能が低下することがあります)電池寿命約8年(常温時)外観送信機:樹脂(ホワイト)、熱感知器:樹脂、金属(ホワイト)設置場所屋内表示灯送信時…点灯、電池切れ時…点滅(赤色LED) ※感知器の表示灯は点灯しません電波到達距離(m)約100(見通し距離)