適合【使用可能ランプ】電球形蛍光灯(EFA15形・EFD15形)材質/仕上トリム:ステンレス(白色塗装)/バッフル:アルミ(白色塗装)/カバー:アクリル(クリア)質量(kg)0.4電圧(V)100専用消費電力(W)7.8口金E26定格寿命(時間)40000色温度(K)2700埋め込み深さ(mm)148幅(Φmm)114光源色電球色エネルギー消費効率(Lm/W)42.6LEDLED電球耐水性防湿光束(Lm)332配光角度(°)65適合ランプLDA7N-G/60W(東芝)・LDA8L-G/60W(東芝)・EFA15形・EFD15形出しろ(mm)5演色指数(Ra)80埋込穴(Φmm)100調光の可否否従来光源白熱60W相当